This product requires certification to purchase.

3x4 ptd grv x flg nip 7084

Gruvlok

Fig 7084 3x4 ptd grv x flg nip 7084

  • Fast #
  • Part #G0390034890
  • Item #4318868
  • Manufacturer Part #0390034890
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7084 3x4 ptd grv x flg nip 7084

  • Fast #
  • Part #G0390034890
  • Item #4318868
  • Manufacturer Part #0390034890
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure class 150#
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Characteristics & Features
Coating
Black
Collection
Fig 7084
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
G0390034890
UL Listed
Yes
UPC
690291675003