This product requires certification to purchase.

1-1/4 in. Sock-It Ductile Iron Coupling in Black

Gruvlok

Fig 7107 1-1/4 in. Sock-It Ductile Iron Coupling in Black

  • Fast #
  • Part #G0390046100
  • Item #2151273
  • Manufacturer Part #0390046100
3.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7107 1-1/4 in. Sock-It Ductile Iron Coupling in Black

  • Fast #
  • Part #G0390046100
  • Item #2151273
  • Manufacturer Part #0390046100
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 540
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Quick, secure, and reliable method for joining plain-end steel pipe
  • Pressure energized elastomeric gaskets for leak-tight seal
  • Specially designed lock bolts secure the pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-1/8 in
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Painted
Collection
Fig 7107
Fitting Type
Coupling, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-126
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291109799