This product requires certification to purchase.

8 x 6 in. Grooved x Flanged Carbon Steel Suction Diffuser

Gruvlok

Fig 7250 8 x 6 in. Grooved x Flanged Carbon Steel Suction Diffuser

  • Fast #
  • Part #G0390050706
  • Item #9287100
  • Manufacturer Part #0390050706
3.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7250 8 x 6 in. Grooved x Flanged Carbon Steel Suction Diffuser

  • Fast #
  • Part #G0390050706
  • Item #9287100
  • Manufacturer Part #0390050706
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Fig. 7250 Gruvlok suction diffuser protects your pump and saves you money on your overall installed cost while offering you these advantages
  • Saves space: Mounts directly to the pump. Length is ideal for header spacing, reducing the need for additional fittings
  • Saves labor and material: The lightweight compact design is easily installed with no need for welding
  • Improves pump performance: The one-piece diffuser vane and strainer design reduces flow turbulence, streamlines the flow, and traps any hazardous foreign material to better protect your pump
  • Requires Certification
Dimensions & Measurements
Bore Size
8
Discharge
8 in
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Height
14-3/4 in
Length
21-1/2 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Brand Model Compatibility
7250
Collection
Fig 7250
Color Finish Name
Orange
Material
Carbon Steel, Ductile Iron, Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
CSA Certified
No
NSF Certified
No
UL Listed
No
UPC
690291287121