This product requires certification to purchase.

4 in. Ductile Iron Grooved 6 Mesh Valve Tee Strainer

Gruvlok

Fig 7260 4 in. Ductile Iron Grooved 6 Mesh Valve Tee Strainer

  • Fast #
  • Part #G0390050060
  • Item #9286485
  • Manufacturer Part #0390050060
3.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7260 4 in. Ductile Iron Grooved 6 Mesh Valve Tee Strainer

  • Fast #
  • Part #G0390050060
  • Item #9286485
  • Manufacturer Part #0390050060
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Fig. 7260 tee strainer provides an economical, compact and hydraulically efficient means of protecting valuable piping system components
  • The in-line, twin-fold strainer basket provides more than 100% of the projected pipe area for open flow through the strainer screen, which results in excellent flow performance across the strainer
  • Gruvlok strainers are designed and tested to ensure long term
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Sizes
4 in
Length
10 in
Mesh Size
6
Perforation Size
1/8 in
Valve Size
4 in
Width
8-3/8 in
Characteristics & Features
Collection
Fig 7260
Installation Type
Inline, Horizontal Mount, Vertical Mount
Material
Ductile Iron, Stainless Steel
Material Type
304
Strainer Type
Tee
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
750
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-536 Grade 65-45-12, ASTM A563 Grade A, ASTM D-2000
Origin
Domestic
Recommended Valve Application
Water, Fire Protection
UL Listed
No
UPC
690291109881