This product requires certification to purchase.

3 in. Rust Inhibiting Painted Grooved Coupling

Gruvlok

Fig 74 SlideLOK® 3 in. Rust Inhibiting Painted Grooved Coupling

  • Fast #
  • Part #G0390010247
  • Item #7690495
  • Manufacturer Part #0390010247
4.7 out of 5 Customer Rating
Brand image
Gruvlok

Fig 74 SlideLOK® 3 in. Rust Inhibiting Painted Grooved Coupling

  • Fast #
  • Part #G0390010247
  • Item #7690495
  • Manufacturer Part #0390010247
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 324
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ready-for-installation design saves time
  • Patented joint provides four separate sealing surfaces
  • Supports full vacuum to 750 psi on standard-wall carbon steel pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
Grooved
End Connections
MNPT x Grooved
Fitting Size 1
3 in
Fitting Sizes
3 in
Weight
3.64 lb
Characteristics & Features
Coating
Painted
Collection
Fig 74 SlideLOK®
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
750
Warranty & Product Information
NSF Certified
Yes
Origin
Domestic
Type
W053416
UPC
662428008015