This product requires certification to purchase.

8 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling

Gruvlok

Fig 7401-2 Rigidlok® 8 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling

  • Fast #
  • Part #G0390010410
  • Item #10158756
  • Manufacturer Part #0390010410
3.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7401-2 Rigidlok® 8 in. Rust Inhibiting Painted Grooved 0.00 - 0.13 in. Coupling

  • Fast #
  • Part #G0390010410
  • Item #10158756
  • Manufacturer Part #0390010410
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Uses Standard Grooves (Conforming to AWWA C-606); No Special Grooves or Grooving Tools Needed
  • Pressures to 350 P.S.I. on Cut or Roll Grooved Pipe with a Wall Thickness of 0.250" or Greater
  • No Special Valves Needed; Up to 23% Less Weight than Competitive Models
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Length
30-7/8 in
Pressure - Maximum
350 psi
Range (in)
0.00 in - 0.09375 in
Weight
20.138 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7401-2 Rigidlok®
Fitting Type
Coupling
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
800
Warranty & Product Information
NSF Certified
Yes
Origin
Domestic
Type
G0390010410
UPC
652808080489