This product requires certification to purchase.

20 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

Gruvlok

Fig 7401 20 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390013977
  • Item #9283276
  • Manufacturer Part #0390013977
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7401 20 in. Rust Inhibiting Painted Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390013977
  • Item #9283276
  • Manufacturer Part #0390013977
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The Fig. 7401 Rigidlok coupling is an ideal connector for service and applications that require a rigid connection
  • The Fig. 7401 Rigidlok coupling utilizes a technologically advanced housing design that conforms to and grips the pipe
  • Coupling installation is fast and easy, remove only one nut and swing the housing over the gasket and into the grooves
  • The exclusive Guidelok feature automatically separates the grooved pipe ends and guides the coupling into position as the bolts are tightened
  • The Fig. 7401 Rigidlok Coupling is designed for use with roll grooved or cut grooved standard weight and roll grooved lightweight pipe, as well as with grooved-end fittings and valves
  • The Fig. 7401 Rigidlok coupling allows for a maximum working pressure of 750 psi (51.7 bar) when used on standard wall roll or cut grooved pipe
  • Precisely sized and oriented tines in the housing key section firmly grip the pipe
  • The combination of these designed in features produce a secure, rigid pipe joint connection
  • The Rigidlok Coupling provides a rigid pipe connection allowing pipe hanging practices per ASME B31 pipe codes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
20 in
Fitting Size 2
20 in
Fitting Sizes
20 in
Length
3-1/8 in
Pressure - Maximum
300 psi
Weight
68.3 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig 7401
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 61
Application
Diluted Acid, Water Service
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291738777