This product requires certification to purchase.

8 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

Gruvlok

Fig 7401 8 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390101871
  • Item #841978
  • Manufacturer Part #0390101871
4.6 out of 5 Customer Rating
Brand image
Gruvlok

Fig 7401 8 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390101871
  • Item #841978
  • Manufacturer Part #0390101871
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced housing design grips pipe securely
  • Fast and easy installation with single nut removal
  • Exclusive Guidelok feature guides coupling into position
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Pressure - Maximum
600 psi
Weight
15.288 lb
Characteristics & Features
Coating
Galvanized
Collection
Fig 7401
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G0390101871
UPC
690291111457