This product requires certification to purchase.

1-1/4 in. Galvanized Pl SlideLOK Coupling

Gruvlok

Fig 74FP 1-1/4 in. Galvanized Pl SlideLOK Coupling

  • Fast #
  • Part #G1605111902
  • Item #9324364
  • Manufacturer Part #1605111902
4.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig 74FP 1-1/4 in. Galvanized Pl SlideLOK Coupling

  • Fast #
  • Part #G1605111902
  • Item #9324364
  • Manufacturer Part #1605111902
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 594
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented SlideLOK® design for reduced installation time
  • Rigid connection for pipe hanging per ASME B31 Pipe Codes
  • Gasket with four separate sealing surfaces for added protection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Weight
1.98 lb
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig 74FP
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
450
Warranty & Product Information
Origin
Domestic
Type
G1605111902
UPC
662428911360