This product requires certification to purchase.

2 300# fire grv chk vlv 78fp

Gruvlok

Fig 78FP 2 300# fire grv chk vlv 78fp

  • Fast #
  • Part #G7005010140
  • Item #3468772
  • Manufacturer Part #7005010140
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig 78FP 2 300# fire grv chk vlv 78fp

  • Fast #
  • Part #G7005010140
  • Item #3468772
  • Manufacturer Part #7005010140
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UL/ULC Listed and FM Approved for fire protection systems.
  • Compact, cost effective design for grooved-end pipe.
  • Clapper design provides quick, non-slam closure.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Pressure - Maximum
300 psi
Valve Size
2 in
Weight
7.5 lb
Characteristics & Features
Brand Model Compatibility
78FP
Coating
Painted
Collection
Fig 78FP
Installation Type
Inline, Horizontal Mount, Vertical Mount
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
230
Pressure - High
300
Warranty & Product Information
Recommended Valve Application
Fire Protection
Type
G7005010140
UPC
690291784194