This product requires certification to purchase.

6 in. Painted Purple A LW Flex Coupling C-3

Gruvlok

Fig C3 6 in. Painted Purple A LW Flex Coupling C-3

  • Fast #
  • Part #SPF0890012297
  • Item #3571600
  • Manufacturer Part #0890012297
4.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig C3 6 in. Painted Purple A LW Flex Coupling C-3

  • Fast #
  • Part #SPF0890012297
  • Item #3571600
  • Manufacturer Part #0890012297
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Sizes
6 in
Pressure - Maximum
300 psi
Weight
7 lb
Characteristics & Features
Coating
Painted
Collection
Fig C3
Fitting Type
Coupling
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890012297
UPC
690291945762