This product requires certification to purchase.

3 In. Lightweight Flexible Coupling with A Gasket

Gruvlok

Fig FP7000 3 In. Lightweight Flexible Coupling with A Gasket

  • Fast #
  • Part #G1605006103
  • Item #1966762
  • Manufacturer Part #1605006103
4.4 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7000 3 In. Lightweight Flexible Coupling with A Gasket

  • Fast #
  • Part #G1605006103
  • Item #1966762
  • Manufacturer Part #1605006103
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 405
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Approximately 30% lighter than Figure 7001 coupling
  • Designed for applications where system flexibility is desired
  • Ductile Iron housing conforming to ASTM A536, Grade 65-45-12
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Sizes
3 in
Pressure - Maximum
600 psi
Characteristics & Features
Collection
Fig FP7000
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Minimum Temperature
-40
Temperature Range
-40 to 150 Deg F (Grade E EPDM), -40 to 250 Deg F (Grade EP EPDM)
Warranty & Product Information
ASTM
ASTM A-536, Grade 65-45-12, ASTM D-2000
CSA Certified
No
FM Approved
Yes
Origin
Domestic
Type
G7000FPM
UPC
690291526572