This product requires certification to purchase.

1-1/2 in. Ductile Iron Standard Fire Protection 90° Elbow

Gruvlok

Fig FP7050 1-1/2 in. Ductile Iron Standard Fire Protection 90° Elbow

  • Fast #
  • Part #G1605007192
  • Item #1966231
  • Manufacturer Part #1605007192
4.5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7050 1-1/2 in. Ductile Iron Standard Fire Protection 90° Elbow

  • Fast #
  • Part #G1605007192
  • Item #1966231
  • Manufacturer Part #1605007192
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 411
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Coating
Painted
Collection
Fig FP7050
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G1605007192
UPC
690291735400