This product requires certification to purchase.

2 in. Black Standard Fire Protection 45 ell

Gruvlok

Fig FP7051 2 in. Black Standard Fire Protection 45 ell

  • Fast #
  • Part #G1605007879
  • Item #1966488
  • Manufacturer Part #1605007879
3.9 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7051 2 in. Black Standard Fire Protection 45 ell

  • Fast #
  • Part #G1605007879
  • Item #1966488
  • Manufacturer Part #1605007879
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 972
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Coating
Painted
Collection
Fig FP7051
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G1605007879
UPC
690291735448