This product requires certification to purchase.

8 blk grv cap

Gruvlok

Fig FP7074 8 blk grv cap

  • Fast #
  • Part #G1605009453
  • Item #2151194
  • Manufacturer Part #1605009453
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7074 8 blk grv cap

  • Fast #
  • Part #G1605009453
  • Item #2151194
  • Manufacturer Part #1605009453
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
8 in
Fitting Sizes
8 in
Tap Size
8 in
Characteristics & Features
Coating
Painted
Collection
Fig FP7074
Fitting Type
Cap
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
G1605009453
UPC
690291735615