This product requires certification to purchase.

2-1/2 galv short fire rite tee

Gruvlok

Fig FP7460 2-1/2 galv short fire rite tee

  • Fast #
  • Part #G1605204435
  • Item #7607416
  • Manufacturer Part #1605204435
4.8 out of 5 Customer Rating
Brand image
Gruvlok

Fig FP7460 2-1/2 galv short fire rite tee

  • Fast #
  • Part #G1605204435
  • Item #7607416
  • Manufacturer Part #1605204435
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig FP7460
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Origin
Domestic
Type
GG7460FPL
UPC
690291745744