This product requires certification to purchase.

12 in. Domestic Nitrile Gasket

Gruvlok

Fig GASKET 12 in. Domestic Nitrile Gasket

  • Fast #
  • Part #G0390079309
  • Item #9289870
  • Manufacturer Part #0390079309
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig GASKET 12 in. Domestic Nitrile Gasket

  • Fast #
  • Part #G0390079309
  • Item #9289870
  • Manufacturer Part #0390079309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
12 in
Fits Pipe Size
12 in
Weight
0.1 lb
Characteristics & Features
Brand Model Compatibility
Fig 7000-4 and Fig 7400-01
Coating
Rubber
Collection
Fig GASKET
Color Finish Name
Orange
Fitting Type
Gasket
Material
Rubber
Material Type
Nitrile
Electrical & Operational Information
Temperature Range
-20 to 180 Deg F (-29 to 82 Deg C)
Warranty & Product Information
Application
Air, Oil, Petroleum, Vegetables
ASTM
ASTM D-2000
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
690291110474