This product requires certification to purchase.

3/4 in. 5.15 gpm FNPT Brass Circuit Balancing Valve

Gruvlok

Fig MBV-T-9517AB 3/4 in. 5.15 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100229
  • Item #9317579
  • Manufacturer Part #0763100229
5 out of 5 Customer Rating
Brand image
Gruvlok

Fig MBV-T-9517AB 3/4 in. 5.15 gpm FNPT Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100229
  • Item #9317579
  • Manufacturer Part #0763100229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fixed orifice low lead DZR brass double regulating valve
  • Intended for HVAC and domestic water use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • 300 wog (maximum 300 psi up to 160°F maximum 150 psi at 260°F)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
5.15 gpm
Length
3-39/50 in
Valve Size
3/4 in
Characteristics & Features
Collection
Fig MBV-T-9517AB
Material
Brass
Valve Body Material
Brass
Valve Disc Material
Brass
Valve Operator
Hand Wheel
Valve Seat Material
EPDM
Valve Type
Circuit Balancing Valve
Warranty & Product Information
ASTM
ASTM B-124 C37700
CSA Certified
No
UPC
662428521767