This product requires certification to purchase.

2-1/2 in. Grooved Ductile Iron 90 Degree Bend

Gruvlok

Fire-Rite™ 2-1/2 in. Grooved Ductile Iron 90 Degree Bend

  • Fast #
  • Part #G1605202421
  • Item #1966683
  • Manufacturer Part #1605202421
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Fire-Rite™ 2-1/2 in. Grooved Ductile Iron 90 Degree Bend

  • Fast #
  • Part #G1605202421
  • Item #1966683
  • Manufacturer Part #1605202421
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 486
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Black
Collection
Fire-Rite™
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-536
NSF Certified
No
Origin
Domestic
UPC
690291734083