This product requires certification to purchase.

10 oz. Extreme Temperature Silicone Lubricant

Gruvlok

Gruvlok® 10 oz. Extreme Temperature Silicone Lubricant

  • Fast #
  • Part #G0390162881
  • Item #3609217
  • Manufacturer Part #0390162881
4.5 out of 5 Customer Rating
Brand image
Gruvlok

Gruvlok® 10 oz. Extreme Temperature Silicone Lubricant

  • Fast #
  • Part #G0390162881
  • Item #3609217
  • Manufacturer Part #0390162881
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Anvil-Strut lubricant
  • Requires Certification

Documents

Dimensions & Measurements
Size
10 oz
Characteristics & Features
A2L Compatible
No
Brand Model Compatibility
LUBE
Collection
Gruvlok®
Warranty & Product Information
Application
Mechanical, Pipe
Energy Star Most Efficient
No
Type
G0390162881
UPC
690291879203