This product requires certification to purchase.

1-1/2 in. FIPS Brass Circuit Balancing Valve

Gruvlok

MBV-9510 Series 1-1/2 in. FIPS Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100088
  • Item #7689423
  • Manufacturer Part #0763100088
3.6 out of 5 Customer Rating
Brand image
Gruvlok

MBV-9510 Series 1-1/2 in. FIPS Brass Circuit Balancing Valve

  • Fast #
  • Part #G0763100088
  • Item #7689423
  • Manufacturer Part #0763100088
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fixed orifice DZR brass double regulating valve
  • Intended for HVAC use
  • Threaded F/F (ASME B1.20.1 - NPT) or solder joint ends (ASME B16.22)
  • Design according to BS7350
  • Tolerance on nominal CVS +3% (test according to BS7350)
  • 300 WOG (Maximum 300 psi up to 160°F. Maximum 150 psi at 260°F)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
29.80 gpm
Length
5 in
Valve Size
1-1/2 in
Characteristics & Features
Collection
MBV-9510 Series
Material
Brass, Plastic, Rubber, Steel
Valve Body Material
Brass
Valve Body Style
Threaded
Valve Disc Material
Brass
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Circuit Balancing Valve
Warranty & Product Information
ASTM
ASTM B-124 C37700, ASTM C-27453, ASTM C-35330
CSA Certified
No
UPC
662428521804