This product requires certification to purchase.

4 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Wye Strainer

Gruvlok

Model 768G 4 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Wye Strainer

  • Fast #
  • Part #G0766601033
  • Item #9288849
  • Manufacturer Part #0766601033
3.5 out of 5 Customer Rating
Brand image
Gruvlok

Model 768G 4 in. Ductile Iron and Stainless Steel Grooved Mesh Valve Wye Strainer

  • Fast #
  • Part #G0766601033
  • Item #9288849
  • Manufacturer Part #0766601033
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Grooved-end wye-strainers are designed to strain debris and foreign matter from piping systems and thus provide inexpensive protection for costly pumps, meters and other components
  • The Strainer can be installed quickly and easily with two mechanical couplings and the straight flow through design provides for lower pressure drop
  • This strainer features a stainless steel screen that is secured with an end cap and mechanical coupling
  • Cleaning and maintenance of the screen can be accomplished easily by removing the coupling
  • The Strainer is suitable for vertical and horizontal installations
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Sizes
4 in
Length
14-1/4 in
Mesh Size
6
Perforation Size
1/8 in
Valve Size
4 in
Characteristics & Features
Collection
Model 768G
Installation Type
Horizontal, Vertical
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
304, EPDM
Strainer Type
Wye
Valve Body Material
Ductile Iron
Valve Body Style
Grooved
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A-240, ASTM A-536 Grade 64-45-124
Origin
Global
Recommended Valve Application
Water, Fire Protection
UL Listed
No
UPC
690291595455