3 in. Ductile Iron Standard Port Grooved Ball Valve
Model BV835 3 in. Ductile Iron Standard Port Grooved Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Model BV835 is a ductile iron, grooved end, regular port, two-piece ball valve that provides for efficient control of fluid in piping systems
- The Model BV835 is designed and tested in conformance with MSS SP-110 and MSS SP-72
- Flow may be from either direction, and the valves may be positioned in any orientation
- The valves are furnished with grooved ends for use with Gruvlok grooved couplings
- The handle is provided with a device for padlocking in either the open or closed position
- The mounting pad is made to ISO 5211 to allow for mounting of power actuators
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-536 65-45-12
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Model BV835
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 6-14/25 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Ductile Iron, Carbon Steel, Plastic
- Material Type:
- Glass Filled PTFE
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 1000
- Recommended Valve Application:
- Water, Fire Protection
- UL Listed:
- No
- UPC:
- 662428975898
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 13.4 lb
- cUPC Certified:
- No