This product requires certification to purchase.

1 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

Gruvlok

Rigidlite® Fig 7400 1 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390211456
  • Item #841920
  • Manufacturer Part #0390211456
3.3 out of 5 Customer Rating
Brand image
Gruvlok

Rigidlite® Fig 7400 1 in. Hot Dipped Galvanized Gasket Ductile Iron Coupling

  • Fast #
  • Part #G0390211456
  • Item #841920
  • Manufacturer Part #0390211456
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The Fig. 7400 Rigidlite coupling from Gruvlok is specially designed to provide a rigid, locked-in pipe connection to meet the specific demands of rigid design steel pipe systems
  • Fast and easy swing-over installation of the rugged lightweight housing produces a secure, rigid pipe joint
  • The galvanized Fig. 7400 is ideal for stainless steel piping application where the external corrosion properties of stainless steel is not required
  • The Fig. 7400 Rigidlite coupling is UL/ULC Listed and FM approved for 300 psi (20.7 bar) with roll grooved or cut grooved steel pipe prepared in accordance with Gruvlok grooving specifications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-3/4 in
Pressure - Maximum
300 psi
Weight
1.2 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Rigidlite® Fig 7400
Fitting Type
Coupling
Material
Ductile Iron, Rubber, Stainless Steel, Zinc Plated
Material Type
304, EPDM
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ANSI
ANSI 61-G
Application
Chemical, Diluted Acid, Water Service
ASTM
ASTM A-183, ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM B-633, ASTM D-2000
FM Approved
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291325557