This product requires certification to purchase.

2 x 5-5/8 in. Grooved Hot Dipped Zinc Galvanized Coated Ductile Iron Coupling with EPDM Gasket

Gruvlok

Rigidlok® Figure 7401 2 x 5-5/8 in. Grooved Hot Dipped Zinc Galvanized Coated Ductile Iron Coupling with EPDM Gasket

  • Fast #
  • Part #G0390101814
  • Item #841932
  • Manufacturer Part #0390101814
3.6 out of 5 Customer Rating
Brand image
Gruvlok

Rigidlok® Figure 7401 2 x 5-5/8 in. Grooved Hot Dipped Zinc Galvanized Coated Ductile Iron Coupling with EPDM Gasket

  • Fast #
  • Part #G0390101814
  • Item #841932
  • Manufacturer Part #0390101814
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Advanced housing design grips pipe securely
  • Fast and easy installation with single nut removal
  • Exclusive Guidelok feature guides coupling into position
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved x Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5-5/8 in
Pressure - Maximum
750 psi
Range (in)
0.00 in - 0.79 in
Weight
2.4 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Rigidlok® Figure 7401
Fitting Type
Straight
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
750
Warranty & Product Information
ANSI
ANSI 61 Annex G
ASME
ASME B31
ASTM
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
Yes
NSF
NSF 14, NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291111396