This product requires certification to purchase.

1 in. Recessed Mount Safety Center with Barrier Free

Guardian Equipment

1 in. Recessed Mount Safety Center with Barrier Free

  • Fast #
  • Part #GGSC2652K
  • Item #8486810
  • Manufacturer Part #GSC2652K
5 out of 5 Customer Rating
Brand image
Guardian Equipment

1 in. Recessed Mount Safety Center with Barrier Free

  • Fast #
  • Part #GGSC2652K
  • Item #8486810
  • Manufacturer Part #GSC2652K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
10 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Valve Size
1 in
Width
34 in
Characteristics & Features
Installation Type
Recessed Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1 2014
BAA Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No