This product requires certification to purchase.

1/2 in. Eye Wash in Stainless Steel

Guardian Equipment

Autoflow™ 1/2 in. Eye Wash in Stainless Steel

  • Fast #
  • Part #GG1899
  • Item #4469601
  • Manufacturer Part #G1899
3.7 out of 5 Customer Rating
Brand image
Guardian Equipment

Autoflow™ 1/2 in. Eye Wash in Stainless Steel

  • Fast #
  • Part #GG1899
  • Item #4469601
  • Manufacturer Part #G1899
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • All-stainless steel AutoFlow™ eyewash for mounting on counter
  • Unit is constructed entirely in stainless steel
  • Ideal for use in highly corrosive environments, cleanrooms and pharmaceutical applications
  • Spray heads swing down from storage to operational position, activating water flow
  • Available in a variety of spray head configurations to minimize obstructions at a sink
  • Two GS-Plus™ spray heads
  • Each head has a "flip top" dust cover, internal flow control and filter to remove impurities from the water flow
  • 1/2" IPS stainless steel plug-type valve with PTFE coated O-ring seals
  • Swinging head assembly down from storage to operational position opens orifice and activates water flow
  • Unit remains in operation until spray head assembly is returned to storage position
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/2 in
Characteristics & Features
Collection
Autoflow™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
Product Type
Eye Wash
UPC
013536131919