This product requires certification to purchase.

Barrier-Free Recessed Safety Station with Drain Pan in Stainless Steel

Guardian Equipment

Barrier-Free Recessed Safety Station with Drain Pan in Stainless Steel

  • Fast #
  • Part #GGBF2452
  • Item #8486858
  • Manufacturer Part #GBF2452
5 out of 5 Customer Rating
Brand image
Guardian Equipment

Barrier-Free Recessed Safety Station with Drain Pan in Stainless Steel

  • Fast #
  • Part #GGBF2452
  • Item #8486858
  • Manufacturer Part #GBF2452
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
10 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Valve Size
1 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Fitting Type
Straight
Handle Type
Bar
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Type
Ball Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1 2014
Application
Cleanroom, Semiconductor, Electronics, Pharmaceutical
BAA Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No