This product requires certification to purchase.

Barrier-Free Safety Station, Stainless Steel

Guardian Equipment

Barrier-Free Safety Station, Stainless Steel

  • Fast #
  • Part #GGBF1909SSH
  • Item #10671159
  • Manufacturer Part #GBF1909SSH
3.5 out of 5 Customer Rating
Brand image
Guardian Equipment

Barrier-Free Safety Station, Stainless Steel

  • Fast #
  • Part #GGBF1909SSH
  • Item #10671159
  • Manufacturer Part #GBF1909SSH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Showerhead - 10 in Dia orange stainless steel with 20 gpm flow control
  • 1 in IPS chrome-plated brass stay-open ball valve
  • Four GS-Plus™ spray heads, ach head has a "flip top" dust cover, internal flow control and filter to remove impurities from water flow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
36 in
Height
89 in
Size
1-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: This product can expose you to chemicals including lead, nickel, chromium and phthalates which are known to the State of CA to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI Z358.1-2014
Product Type
Safety Station
Type
GGBF1909SSH