This product requires certification to purchase.

Eyewash Pedestal Stainless Steel Bowl with Hand and Foot Control

Guardian Equipment

Eyewash Pedestal Stainless Steel Bowl with Hand and Foot Control

  • Fast #
  • Part #GG1760HFC
  • Item #4469531
  • Manufacturer Part #G1760HFC
5 out of 5 Customer Rating
Brand image
Guardian Equipment

Eyewash Pedestal Stainless Steel Bowl with Hand and Foot Control

  • Fast #
  • Part #GG1760HFC
  • Item #4469531
  • Manufacturer Part #G1760HFC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel bowl on a free standing pedestal mount activated with flag handle or foot treadle
  • Eye/Face wash features 2 FS-Plus™ spray-type spray heads that deliver a flood of water for rinsing eyes and face
  • Eyewash spray heads each have a flip top dust cover
  • Pipe and valves are galvanized steel
  • Valve and spray head assemblies are factory assembled and water tested
  • Bowl: 11-1/8" diameter stainless steel (G1760HFC) or 11-3/4"diameter orange ABS plastic (G1760P-HFC)
  • Pipe and Fittings: Schedule 40 galvanized steel
  • Supply: 1/2" NPT female inlet
  • Waste: 1-1/4" NPT female outlet
  • Sign: ANSI-compliant identification sign
  • Requires Certification

Documents

Dimensions & Measurements
Height
39-1/2 in
Size
1/2 in x 1-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
ANSI
ANSI Z358.1-2009
Product Type
Eye/Face Wash
UPC
013536112987