This product requires certification to purchase.

Deck Mount Right Hand Eyewash in Polished Chrome

Guardian Equipment

GS-Plus™ Deck Mount Right Hand Eyewash in Polished Chrome

  • Fast #
  • Part #GG1806
  • Item #491334
  • Manufacturer Part #G1806
3.3 out of 5 Customer Rating
Brand image
Guardian Equipment

GS-Plus™ Deck Mount Right Hand Eyewash in Polished Chrome

  • Fast #
  • Part #GG1806
  • Item #491334
  • Manufacturer Part #G1806
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Units swing over sink to operational position for activation
  • Waste water deposits down sink drain
  • AutoFlow™ units activate water flow immediately as spray heads swing to operational position
  • Flag handle units must be depressed to activate water flow
  • GG1849 mounts behind sink next to faucet and swings down to operational position
  • Includes: ANSI-compliant sign
  • Units are assembled and water tested prior to shipment
  • Requires Certification

Documents

Dimensions & Measurements
Size
1/2 in
Characteristics & Features
Collection
GS-Plus™
Color Finish Category
Silver Tones
Color Finish Name
Silver
Warranty & Product Information
ANSI
ANSI Z358.1
Product Type
Eyewash
UPC
013536113267