This product requires certification to purchase.

1-1/4 in. Eye or Facewash Safety Shower Station

Guardian Equipment

WideArea™ 1-1/4 in. Eye or Facewash Safety Shower Station

  • Fast #
  • Part #GG1994
  • Item #4469690
  • Manufacturer Part #G1994
5 out of 5 Customer Rating
Brand image
Guardian Equipment

WideArea™ 1-1/4 in. Eye or Facewash Safety Shower Station

  • Fast #
  • Part #GG1994
  • Item #4469690
  • Manufacturer Part #G1994
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
20 gpm
Valve Size
1 in
Characteristics & Features
Collection
WideArea™
Material
Stainless Steel, Plastic
Material Type
Polyethylene, 316
Schedule Class
40
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1 2014
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
013536113816