6 x 2-1/2 x 2-1/2 in. 2-Way Free Standing Inlet Fire Department Connection
6 x 2-1/2 x 2-1/2 in. 2-Way Free Standing Inlet Fire Department Connection
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Used as auxiliary connections through which the fire can pump water to supplement existing water supplies
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 2-1/2 in
- Flow Rate:
- 250 gpm
- Height:
- 24 in
- Material:
- Cast Brass
- Product Type:
- Freestanding
- UL Listed:
- No
- Width:
- 11 in