This product requires certification to purchase.

Large Backpack in Black

Guardian

Large Backpack in Black

  • Fast #
  • Part #G00763
  • Item #4708080
  • Manufacturer Part #00763
3.4 out of 5 Customer Rating
Brand image
Guardian

Large Backpack in Black

  • Fast #
  • Part #G00763
  • Item #4708080
  • Manufacturer Part #00763
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Backpack configuration makes climbing a ladder with your equipment a snap
  • Perfect for storage & daily transport
  • Weight: 3 lb
  • Size: Large
  • Supremely durable
  • Requires Certification

Specifications

Brand Model Compatibility:
Guardian Fall Protection
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton, Plastic
Material Type:
Polyester
UPC:
672421007632
Weight:
3 lb