This product requires certification to purchase.

Fabric and Plastic 22-1/2 x 40 in. Valve Covers & Enclosure

GuardShack™

FrostGuard™ Fabric and Plastic 22-1/2 x 40 in. Valve Covers & Enclosure

  • Fast #
  • Part #GFG3R13
  • Item #4116910
  • Manufacturer Part #GFG3R13
4.9 out of 5 Customer Rating
GuardShack™

FrostGuard™ Fabric and Plastic 22-1/2 x 40 in. Valve Covers & Enclosure

  • Fast #
  • Part #GFG3R13
  • Item #4116910
  • Manufacturer Part #GFG3R13
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
22-1/2 in
Length
40 in
Characteristics & Features
Brand Model Compatibility
BP-3, CGS-3, GS-3
Color Finish Name
Forest Green
Material
Fabric, Plastic
Material Type
Vinyl
Warranty & Product Information
ASTM
ASTM C-177, ASTM E-84