This product requires certification to purchase.

Single-lever Plastic Fire-Rated F1807 PEX Washing Machine Supply Box with Hammer Arrestor

Guy Gray™

Single-lever Plastic Fire-Rated F1807 PEX Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #I82381
  • Item #3520665
  • Manufacturer Part #82381
3.4 out of 5 Customer Rating
Brand image
Guy Gray™

Single-lever Plastic Fire-Rated F1807 PEX Washing Machine Supply Box with Hammer Arrestor

  • Fast #
  • Part #I82381
  • Item #3520665
  • Manufacturer Part #82381
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fire-rated plastic recessed washing machine outlet box; white finish
  • Made of high-temperature PVC resin; includes intumescent pad at back of box and is ETL Certified
  • Snap-on frame accommodates up to two 5/8-inch drywall
  • Faceplate dimension of 8-5/16 Inch width x 7-7/8 Inch height
  • One faceplate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
  • Warnock Hersey certified
  • 1 hr. and 2 hr. rated
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/8 in
Height
7-7/8 in
Length
3-1/8 in
Overall Box Size
8-5/16 in x 7-7/8 in
Width
8-5/16 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type
F1807 PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASTM
ASTM E-814
Fire Rated
Yes
NSF Certified
No
UL Listed
No
UPC
012181823811