This product requires certification to purchase.

0-200 Degree F 2-1/2 in. Bimetal Thermometer

H.O. Trerice

0-200 Degree F 2-1/2 in. Bimetal Thermometer

  • Fast #
  • Part #TB8560204
  • Item #583298
  • Manufacturer Part #B8560204
5 out of 5 Customer Rating
Brand image
H.O. Trerice

0-200 Degree F 2-1/2 in. Bimetal Thermometer

  • Fast #
  • Part #TB8560204
  • Item #583298
  • Manufacturer Part #B8560204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
5 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
2-1/2 in
Weight
1.5 lb
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
300
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
0 to 200 Deg F
Warranty & Product Information
ASME
ASME B40.3
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes