1/2 x 1/2 in. Residential Test Plug
1/2 x 1/2 in. Residential Test Plug
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides a convenient access port for determining the pressure and/or temperature of process media contained in a pipe line or vessel.
- Brass body
- Nordel core
- Test plug includes a removable cap to protect the inner valve plug and provide a secondary seal
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure - Maximum:
- 1000 psi
- Size:
- 1/2 in
- Tool Type:
- Test Plug