This product requires certification to purchase.

3/4 in. NPT Brass Thermometer

H.O. Trerice

3/4 in. NPT Brass Thermometer

  • Fast #
  • Part #T34LD2
  • Item #3793206
  • Manufacturer Part #3-4LD2
3.7 out of 5 Customer Rating
Brand image
H.O. Trerice

3/4 in. NPT Brass Thermometer

  • Fast #
  • Part #T34LD2
  • Item #3793206
  • Manufacturer Part #3-4LD2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
8 in
Length
2-1/2 in
Width
4-1/2 in
Characteristics & Features
Brand Model Compatibility
AX9, BX9, CX9, SX9, AX, BX, CX, BX Plus
Material
Brass
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
300
Temperature Range
150 to 350 Deg F
Warranty & Product Information
Application
Industrial
ASME
ASME B40.9
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications