This product requires certification to purchase.

4-1/2" Dial Lower Mount Reinforced Case Dry Pressure Gauge 0 - 160 psi with 1/2" MNPT

H.O. Trerice

4-1/2" Dial Lower Mount Reinforced Case Dry Pressure Gauge 0 - 160 psi with 1/2" MNPT

  • Fast #
  • Part #T450SS0160
  • Item #1717253
  • Manufacturer Part #450SS4504LA160
5 out of 5 Customer Rating
Brand image
H.O. Trerice

4-1/2" Dial Lower Mount Reinforced Case Dry Pressure Gauge 0 - 160 psi with 1/2" MNPT

  • Fast #
  • Part #T450SS0160
  • Item #1717253
  • Manufacturer Part #450SS4504LA160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fiberglass reinforced polypropylene case
  • Rated up to 250 deg F
  • Field liquid fillable
  • Accuracy +/- 0.5%
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
4-1/2 in
Pressure - Maximum
160 psi
Electrical & Operational Information
Temperature Range
0 to 250 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
T450SS0160