This product requires certification to purchase.

9 in. 0 to 160F Adjustable Indus Thermometer with 6 in. Stem

H.O. Trerice

BX Series 9 in. 0 to 160F Adjustable Indus Thermometer with 6 in. Stem

  • Fast #
  • Part #TBX9140604SPB
  • Item #1823670
  • Manufacturer Part #BX9140604
3.4 out of 5 Customer Rating
Brand image
H.O. Trerice

BX Series 9 in. 0 to 160F Adjustable Indus Thermometer with 6 in. Stem

  • Fast #
  • Part #TBX9140604SPB
  • Item #1823670
  • Manufacturer Part #BX9140604
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy
  • Requires Certification
Dimensions & Measurements
End Connection 1
UNEF
End Connections
UNEF
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
9 in
Length
6 in
Weight
1.5 lb
Characteristics & Features
Collection
BX Series
Color Finish Name
Blue
Material
Aluminum, Brass
Electrical & Operational Information
Temperature Range
0 to 160 Deg F
Warranty & Product Information
Application
Industrial
ASME
ASME B40.8