This product requires certification to purchase.

2-1/2 x 1/4 in. 0-160 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

This product has been replaced by

H.O. Trerice Stainless Steel 2-1/2 x 1/4 in. ASME B40.100 Stainless Steel Filled Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. 0-600 psi ASME B40.100 Stainless Steel Filled Pressure Gauge
Manufacturer Part #D83LFSS2502LA600
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA160
  • Item #3303520
  • Manufacturer Part #D83LFSS2502LA160
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Stainless Steel 2-1/2 x 1/4 in. ASME B40.100 Stainless Steel Filled Pressure Gauge
H.O. Trerice 2-1/2 x 1/4 in. 0-600 psi ASME B40.100 Stainless Steel Filled Pressure Gauge
Manufacturer Part #D83LFSS2502LA600
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-160 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA160
  • Item #3303520
  • Manufacturer Part #D83LFSS2502LA160
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • D80 series industrial gauge is designed for rugged performance requirements at an economical cost
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
MPT
End Connection 2
NPT
End Connections
MPT x NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.5 lb
Width
1-19/50 in
Characteristics & Features
Collection
D80 Series
Color Finish Name
White
Material
Stainless Steel, Aluminum
Material Type
316
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
160
Pressure - Low
0
Temperature Range
Up to 150 Deg F
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
842615102195