This product requires certification to purchase.

2-1/2 x 1/4 in. 0-200 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

This product has been replaced by

H.O. Trerice Stainless Steel 2-1/2 in. No Shock Gauge Pressure
H.O. Trerice 2-1/2 in. 2000 psi No Shock Gauge Pressure
Manufacturer Part #D83LFSS2502LA2000
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-200 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA200
  • Item #3303530
  • Manufacturer Part #D83LFSS2502LA200
5 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Stainless Steel 2-1/2 in. No Shock Gauge Pressure
H.O. Trerice 2-1/2 in. 2000 psi No Shock Gauge Pressure
Manufacturer Part #D83LFSS2502LA2000
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-200 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA200
  • Item #3303530
  • Manufacturer Part #D83LFSS2502LA200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • 316 stainless steel movement
  • +/- 1.6% full scale accuracy
  • Ring is crimped 304 stainless steel
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.5 lb
Characteristics & Features
Collection
D80 Series
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
200
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
No
UPC
842615102201