This product requires certification to purchase.

4 in. 100 psi Stainless Steel Utility Pressure Gauge

This product has been replaced by

No image available
H.O. Trerice 4 GLY Stainless Steel PRESS Gauge 1/2L 0-60 PSI
Manufacturer Part #D83LFSS4004LA60
H.O. Trerice

D80 Series 4 in. 100 psi Stainless Steel Utility Pressure Gauge

  • Fast #
  • Part #TD83LFSS4004LA100
  • Item #4602573
  • Manufacturer Part #D83LFSS4004LA100
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
H.O. Trerice 4 GLY Stainless Steel PRESS Gauge 1/2L 0-60 PSI
Manufacturer Part #D83LFSS4004LA60
H.O. Trerice

D80 Series 4 in. 100 psi Stainless Steel Utility Pressure Gauge

  • Fast #
  • Part #TD83LFSS4004LA100
  • Item #4602573
  • Manufacturer Part #D83LFSS4004LA100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Trerice D80 series industrial gauge is designed for rugged performance requirements at an economical cost
  • This liquid filled gauge is furnished with a stainless steel case and crimped ring
  • Wetted parts are either bronze tube with brass socket or stainless steel
  • ± 1.6% accuracy (1% optional)
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Weight
1 lb
Width
1-93/100 in
Characteristics & Features
Collection
D80 Series
Color Finish Name
Black
Installation Type
Lower Mount
Material
Aluminum, Stainless Steel, Steel, Plastic
Material Type
316, Acrylic
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
100
Pressure - Low
0
Warranty & Product Information
Application
Industrial, Utility
ASME
ASME B40.100
NSF Certified
No
UL Listed
No
UPC
842615110817