This product requires certification to purchase.

H161MM0255SSLNP3 16 MJ OL 150# BFV L/A

H161MM0255SSLNP3 16 MJ OL 150# BFV L/A

  • Fast #
  • Part #H161MM0255SSLNP3
  • Item #5136547
  • Manufacturer Part #161MM-0255-SSLNP3
4.8 out of 5 Customer Rating
Brand image

H161MM0255SSLNP3 16 MJ OL 150# BFV L/A

  • Fast #
  • Part #H161MM0255SSLNP3
  • Item #5136547
  • Manufacturer Part #161MM-0255-SSLNP3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Chevron V packing - packing is self-adjusting, long lasting and should never need replacement because quarter-turn valve operation causes little or no wear
  • Corrosion resistant shaft - to prevent corrosion of a vital structural component, shaft is constructed of type 304 stainless steel which affords protection against the harmful effects of corrosion
  • Heavy duty body
  • Self-lubricating bearings - chemically inert nylon bearings, liberally sized
  • Streamlined disc - lens shaped disc is designed to minimize pressure drop and turbulence
  • Body seat - seat is a special rubber compounded, it is bonded to the body by skilled technicians and special machinery
  • Tamper proof disc centering - precision molded flats in the bonded seat at the body trunnion mate with machined flats on the disc to provide tamper-proof centering of the disc in the body
  • Traveling nut design actuator
  • Open left nut input rotation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
12 in
Pressure Class
150#
Valve Size
16 in
Characteristics & Features
Coating
Polyamide
Valve Body Material
Cast Iron
Valve Disc Material
Cast Iron
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI A21.11
ASTM
ASTM A-126, ASTM A-276, ASTM D-429
AWWA
AWWA C-504, AWWA C-550
Recommended Valve Application
Water