This product requires certification to purchase.

1/2 x 3/4 x 1 x 1-1/4 x 1-1/2 x 2 in. Aluminum Pneumatic Actuator

Habonim

Compact™ 1/2 x 3/4 x 1 x 1-1/4 x 1-1/2 x 2 in. Aluminum Pneumatic Actuator

  • Fast #
  • Part #HC25SR2CN
  • Item #10094414
  • Manufacturer Part #C25SR2CN
5 out of 5 Customer Rating
Brand image
Habonim

Compact™ 1/2 x 3/4 x 1 x 1-1/4 x 1-1/2 x 2 in. Aluminum Pneumatic Actuator

  • Fast #
  • Part #HC25SR2CN
  • Item #10094414
  • Manufacturer Part #C25SR2CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pistons with balanced centralized forces of pistons on pinion
  • Double the torque of same sized regular actuator
  • Less wear & tear on moving parts
  • Longer sealing with no maintenance
  • Shorter and smaller pistons with shorter travel distance
  • Compact square shape with minimized footprint
  • Shorter open/close time - allows superior ESD functionality
  • Smaller air consumption
  • Light weight
  • Selection of springs mix to provide flexible spring torques for the available air supply pressure
  • Requires Certification
Dimensions & Measurements
Depth
6-17/50 in
Torque (In-Lbs)
705 in-lbs
Valve Size
1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in
Characteristics & Features
Actuator Type
Pneumatic
Brand Model Compatibility
MK47-05/07, MK47C-10/12, MK47C-15/20
Collection
Compact™
Material
Aluminum, Stainless Steel
Valve Body Material
Aluminum