Total Hardness Test Strips 0-425 mg/L 50 Strips
Total Hardness Test Strips 0-425 mg/L 50 Strips
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to use, disposable and inexpensive
- A great way to obtain quick, quantitative answers in the field or in the lab
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 50
- Product Type:
- Hach Hardness Test Strip
- UL Listed:
- No