This product requires certification to purchase.

20-1/2 in. 150 Cans Beverage Center in Black with Stainless Steel

Haier

20-1/2 in. 150 Cans Beverage Center in Black with Stainless Steel

  • Fast #
  • Part #GHEBF100BXS
  • Item #7316444
  • Manufacturer Part #HEBF100BXS
5 out of 5 Customer Rating
Brand image
Haier

20-1/2 in. 150 Cans Beverage Center in Black with Stainless Steel

  • Fast #
  • Part #GHEBF100BXS
  • Item #7316444
  • Manufacturer Part #HEBF100BXS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Glass door with black cabinet & metal door trim
  • Automatic LED interior light
  • Full-width door bin
  • 4 full-width glass shelves to accommodate a variety of bottles and cans
  • Temperature range 39°-60°Fahrenheit (average temperature range for middle shelf of unit)
  • Recessed handle
  • Security lock and key
  • Adjustable thermostat
  • Reversible door
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
150 Cans
Depth
21-1/4 in
Height
31-1/2 in
Weight
67 lb
Width
20-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Material
Glass, Metal, Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Full
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Temperature Range
39 to 60 Deg F
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Beverage Center
UL Listed
Yes
UPC
688057382692