This product requires certification to purchase.

23-3/5 in. 9.8 cu. ft. Freezer on Top Refrigerator in Black

Haier

23-3/5 in. 9.8 cu. ft. Freezer on Top Refrigerator in Black

  • Fast #
  • Part #GHA10TG21SB
  • Item #7387037
  • Manufacturer Part #HA10TG21SB
5 out of 5 Customer Rating
Brand image
Haier

23-3/5 in. 9.8 cu. ft. Freezer on Top Refrigerator in Black

  • Fast #
  • Part #GHA10TG21SB
  • Item #7387037
  • Manufacturer Part #HA10TG21SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 9.8 cu. ft. of usable space for all the necessities
  • LED lighting provides long-lasting, clear, bright light and is more energy efficient than incandescent lighting
  • Adjustable spillproof glass shelves in the fridge and freezer organize food storage and hold spills for easy clean up
  • Humidity controlled crisper drawers preserves fresh fruits and vegetables
  • Manufacturer warranty includes 1 year limited parts and labor
  • Preserves fresh fruits and vegetables
  • Gallon Door Storage Bins
  • Enable larger items to be easily accommodated in the door
  • Glass Freezer Shelf
  • Better organization for the freezer
  • Requires Certification
Dimensions & Measurements
Capacity
9.8 cu ft
Depth
25-1/5 in
Freezer Capacity (Cu Ft)
2.42 cu ft
Height
59-2/5 in
Weight
119 lb
Width
23-3/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Handle Type
Pocket
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-600A
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
688057309248