This product requires certification to purchase.

5/8 in. OD x 50 ft. Copper Refrigeration Coil

Hailiang America

5/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #HVHLS0500625
  • Item #8378928
  • Manufacturer Part #V-HLS-050-0625
3.2 out of 5 Customer Rating
Brand image
Hailiang America

5/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #HVHLS0500625
  • Item #8378928
  • Manufacturer Part #V-HLS-050-0625
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
5/8 in
Length
50 ft
Characteristics & Features
Copper Tubing Temper
Soft
Material
Copper
Warranty & Product Information
ASTM
ASTM B-280
NSF Certified
No
Product Type
Coil Refrigeration Tubing